Breaker, Molded Case, Electronic Trip, 800A, 600VAC, 3P, 50kAIC

Item #: 1096921

Cat #: SKHH3608L3XX

UPC: 783164341676

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Electronic Trip, 300 - 800 Amp, Adjustable, 600 Volt AC, 3-Pole, 50 kAIC

Overview

Breaker, Molded Case, Electronic Trip, 300 - 800 Amp, Adjustable, 600 Volt AC, 3-Pole, 50 kAIC
Also known as: 783164341676, SKHH3608L3XX

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Volts AC: 600
Amps Range: 300 - 800
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Poles: 3
Family / Style: Spectra
Amps Range: 300 - 800