11W BRR30 LED Lamp, 30K

Item #: 1096935

Cat #: LED11WBR30/830K-DIM-G5

UPC: 031293089373

to view pricing and more.
Documents & Guides
No Documents Available
LED LITESPAN BR30 REFLECTOR FLOOD 11W - 850LM DIMMABLE 3000K 80+CRI 120VAC

Overview

LED LITESPAN BR30 REFLECTOR FLOOD 11W - 850LM DIMMABLE 3000K 80+CRI 120VAC
Also known as: 031293089373, LED11WBR30/830K-DIM-G5

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Wattage: 11
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80+
Lumens: 850
Shape: BR30 (Bulged Reflector)
Wattage: 11