Photosensor, 18mm, Front Through Hole, Diffuse, Visible Red, 500mm, Adjustable, 4-Pin

Item #: 1096946
Cat #: 42EF-D2KBAK-F4
UPC: 887172567001
Sign In or Register to view pricing and more.
Documents & Guides
PHOTOSWITCH Photoelectric Sensor, RightSight, Standard Diffuse, Red, DC - Dark Operate, Both Sink (NPN) and Source (PNP), 4-pin DC Micro QD on 152mm (6in) pigtail, IO-Link Enabled

Overview

PHOTOSWITCH Photoelectric Sensor, RightSight, Standard Diffuse, Red, DC - Dark Operate, Both Sink (NPN) and Source (PNP), 4-pin DC Micro QD on 152mm (6in) pigtail, IO-Link Enabled
The features of a larger solution in a smaller, adaptable package. Allen-Bradley® Bulletin 42EF RightSight™ general purpose sensors deliver excellent detection capabilities where size and shape matter. Catalog item 42EF-D2KBAK-F4 is a RightSight PHOTOSWITCH® photoelectric sensor from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley, PHOTOSWITCH, and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 887172567001, 42EF-D2KBAK-F4

Specifications

Range: 500 mm
Diameter: 18 mm
Type: Diffuse Reflective Sensors
Pins: 4
Range: 500 mm
Type: Diffuse Reflective Sensors
Diameter: 18 mm
Pins: 4

Customer Reviews

No reviews for this product
(0)