13W S8 Mini Incandescent Lamp

Item #: 1096958

Cat #: S6953

UPC: 045923069536

to view pricing and more.
13 Watt miniature; S8; 300 Average rated hours; DC Bay Base; 6.8 Volt

Overview

13 Watt miniature; S8; 300 Average rated hours; DC Bay Base; 6.8 Volt
Also known as: 045923069536, S6953

Specifications

Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 12.990
Volts AC: 6.800
Shape: S8 (Straight)
Dimmable: No
Wattage: 12.990
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 6.800