600V DV/DT Output Filter NEMA 1

Item #: 1097022

Cat #: V1K250A01

UPC:

Sign In or Register to view pricing and more.
DV/DT Output Filter. 100 Hp @ 240V AC, 200 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 16.5" x 18" x 15".

Overview

DV/DT Output Filter. 100 Hp @ 240V AC, 200 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 16.5" x 18" x 15".
Also known as: V1K250A01

Specifications

Phase: 3
Volts AC: 480, 240
Horsepower: 100, 200
IP/NEMA Rating: NEMA 1
Phase: 3
Horsepower: 100, 200
Volts AC: 480, 240
IP/NEMA Rating: NEMA 1