LED Area Light, 150 Watt, 18KL/5000K, 120-277V

Item #: 1097029
Cat #: ALED4T150W
UPC: 019813933177
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 150 Watt, 18000 Lumens, Color Temperature: 5000K, 71 CRI, 120-277 Volt, Type IV Distribution, Pole Mount, White Finish

Overview

LED Area Light, 150 Watt, 18000 Lumens, Color Temperature: 5000K, 71 CRI, 120-277 Volt, Type IV Distribution, Pole Mount, White Finish
RAB engineered "specification-grade" optics for the ALED150 that deliver efficient, clean, uniform light distributions at a reasonable cost. The vacuum-metalized specular reflector creates what is known as “repeatable” optics manufacturing, ensuring consistent, reliable distribution. The optics are factory installed and meet IES Lateral Distribution Types II, III and IV.
Also known as: 019813933177, ALED4T150W

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 150
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: No
Volts AC: 120-277
Wattage: 150
Lumens: 18000
Dimmable: No
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)