LEV 3OUMT-50M S3KT 3PH 5000:0

Item #: 1097076
Cat #: 3OUMT-50M
UPC: 078477631454
Sign In or Register to view pricing and more.
These multi-function meters are ideal for typical 3-phase, 3-wire (Delta) and 3-phase, 4-wire (WYE) circuit applications. Both models feature time of use (TOU) readings and a user-friendly LCD display which provides quick, easy visualization of power status and signal strength as well as kVA, kVAR, PF and per-phase voltage measurements. Their seamless integration with Leviton's Energy Manager and BillSuite software, as well as utility company gas, steam and water meters provides a comprehensive

Overview

These multi-function meters are ideal for typical 3-phase, 3-wire (Delta) and 3-phase, 4-wire (WYE) circuit applications. Both models feature time of use (TOU) readings and a user-friendly LCD display which provides quick, easy visualization of power status and signal strength as well as kVA, kVAR, PF and per-phase voltage measurements. Their seamless integration with Leviton's Energy Manager and BillSuite software, as well as utility company gas, steam and water meters provides a comprehensive
3500 Series Ooudoor Type Modbus TCP / Bacnet IP Unerversal Voltage 208-480 VAC 5000A Split Core CTS 3 Phase 3W/4W Meter Kits cts Included Multi-Function
Also known as: 078477631454, 3OUMT-50M

Specifications

Customer Reviews

No reviews for this product
(0)