TB TY232M-3 CABLE TIE 18LB 8IN ORAN

Item #: 1097084

Cat #: TY232M-3

UPC: 786210845845

to view pricing and more.
Documents & Guides
THB TY232M-3 CABLE TIE 18LB 8

Overview

THB TY232M-3 CABLE TIE 18LB 8
Also known as: 786210845845, TY232M-3

Specifications

Width: 0.090 in
Color: Orange
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 8 in
Color: Orange
Diameter: 2 in
Material: Nylon