
LIQUIDTIGHT CONNECTOR 4 IN INSUL DC ZINC
Item #: 1097130
Cat #: 3526DC
UPC: 050169916421
to view pricing and more.
Documents & Guides
Straight Insulated Connectors Die Cast Zinc, 4 In. Trade Size
Overview
Straight Insulated Connectors Die Cast Zinc, 4 In. Trade Size
Positviely bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used in either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.
Also known as: 050169916421, 3526DC
Features & Benefits
- Diecast zinc construction
- Insulated
- cULus
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
Specifications
| Diameter: | 4 in |
| Diameter: | 4 in |