CERAMIC CARTRIDGE FUSE

Item #: 109723

Cat #: TDC600-10A

UPC: 051712269452

to view pricing and more.
Documents & Guides
10AMP 600V BRITISH PLUG TP FUSE

Overview

10AMP 600V BRITISH PLUG TP FUSE
Also known as: 051712269452, TDC600-10A

Specifications

Amps: 10
Type: Fuse
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Amps: 10
Volts AC: 600
Interrupt Rating AC: 200 kA
Type: Fuse
Interrupt Rating DC: 200 kA