Terminal Markers, Roll, 3mm x 12mm, for 1492-L, 1000 per Roll, Blank

Item #: 1097251

Cat #: 1492-MT3X12

UPC: 889508254357

to view pricing and more.
Documents & Guides
Terminal Markers, Roll, 3 mm x 12 mm, for 1492-L, 1000 per Roll, Blank

Overview

Terminal Markers, Roll, 3 mm x 12 mm, for 1492-L, 1000 per Roll, Blank
Also known as: 889508254357, 1492-MT3X12

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Roll, Terminal Markers
Size: 3 mm x 12 mm
Mounting: Snap In
Type: Roll, Terminal Markers
Family / Style: 1492
Size: 3 mm x 12 mm