1-Light Outdoor Pendant, 100W, A19, 120V, Black Finish
Item #:
1097282
Cat #:
6236301-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Black Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Overview
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Black Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Also known as: 6236301-12
Specifications
Material: | Die Cast Aluminum |
Diameter: | 9 in |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Black |
Material: | Die Cast Aluminum |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 9 in |
Wattage: | 100 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)