Decorator Rocker Switch, 4-Way, Snow

Item #: 109732

Cat #: SC-4PS-SW

UPC: 027557475822

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Rocker Switch, 15 Amp, 120/277 Volt, 4-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, Snow

Overview

Decorator Rocker Switch, 15 Amp, 120/277 Volt, 4-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, Snow

Claro Switch, Satin Finish, 4-way, 120V/15A in snow

Also known as: 027557475822, SC-4PS-SW

Specifications

Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Color: Snow
Volts AC: 120, 277
Amps: 15
Mounting: Screwless
Family / Style: Diva
Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Volts AC: 120, 277
Mounting: Screwless
Color: Snow
Amps: 15
Family / Style: Diva