200A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

Item #: 109767

Cat #: MV055F1DAX200E

UPC: 051712552912

to view pricing and more.
Documents & Guides
200 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

Overview

200 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator
Also known as: 051712552912, MV055F1DAX200E

Specifications

Amps: 200
Width: 3 in
Diameter: 3 in
Type: E-Rated
Length: 15.75 in
Interrupt Rating DC: 50 kA
Amps: 200
Diameter: 3 in
Length: 15.75 in
Width: 3 in
Type: E-Rated
Interrupt Rating DC: 50 kA