10 XLPE 1kv Solar PV Wire, Red, 500'

Item #: 1097853
Cat #: PVXLPE10STR1KVRED500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 1kv, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Red, 500 ft. Reel.

Overview

10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 1kv, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Red, 500 ft. Reel.
For use in grounded interconnection and ungrounded Photovoltaic power systems.
Also known as: PVXLPE10STR1KVRED500RL

Specifications

Gauge: 10
Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Length: 500 ft
Volts AC: 600
Jacket: CPE
Color: Red
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)