
to view pricing and more.
Documents & Guides
Safety Padlock, Lock Body Size(HxWxD): 1-3/4" x 1-1/2" x 4/5", Shackle Clearance: 1-1/2", Shackle Diameter: 1/4", Material: Plastic, Color: Blue. 3 language labels, keyed different, compact, lighweight, and non-conductive body & keyway. Impact, temperature, chemicals, and corrosion resistant.
Overview
Safety Padlock, Lock Body Size(HxWxD): 1-3/4" x 1-1/2" x 4/5", Shackle Clearance: 1-1/2", Shackle Diameter: 1/4", Material: Plastic, Color: Blue. 3 language labels, keyed different, compact, lighweight, and non-conductive body & keyway. Impact, temperature, chemicals, and corrosion resistant.
Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.
Also known as: 754473995560, 99556
Specifications
| Color: | Blue |
| Standards: | California Proposition 65 |
| Material: | Fiberglass/Steel |
| Color: | Blue |
| Material: | Fiberglass/Steel |
| Standards: | California Proposition 65 |