Maestro RF C.L. Dimmer, Taupe

Item #: 1097932

Cat #: MRF2-6CL-TP

UPC: 784276066143

to view pricing and more.
Documents & Guides
Maestro C.L. Multi-Location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Taupe

Overview

Maestro C.L. Multi-Location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Taupe

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276066143, MRF2-6CL-TP

Specifications

Wattage: 600, 150
Color: Taupe
Volts AC: 120
Family / Style: Maestro
Light Technology: Halogen, Incandescent
Wattage: 600, 150
Volts AC: 120
Light Technology: Halogen, Incandescent
Color: Taupe
Family / Style: Maestro