1W T3.25 Mini Incandescent Lamp

Item #: 1097937

Cat #: S7830

UPC: 045923078309

to view pricing and more.
1.12 Watt; Miniature; T3-1/4; Clear; 7000 Average rated hours; Midget Grooved Base; 28 Volt

Overview

1.12 Watt; Miniature; T3-1/4; Clear; 7000 Average rated hours; Midget Grooved Base; 28 Volt
Also known as: 045923078309, S7830

Specifications

Color: Clear
Volts AC: 28
Base: Midget Grooved (S5.7s)
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Color: Clear
Base: Midget Grooved (S5.7s)
Shape: T3-1/4 (Tubular)
Wattage: 1.120
Dimmable: No
Volts AC: 28
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent