SpectraCool Slim Fit Indoor AC S06, 300W 115V With RAC, Light Gray, Steel

Item #: 1097946

Cat #: S060316G060

UPC: 783510281922

Sign In or Register to view pricing and more.
SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S06, S060316G060 item is rated for 300W 115V With RAC with a material of Steel colored Light Gray.

Overview

SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S06, S060316G060 item is rated for 300W 115V With RAC with a material of Steel colored Light Gray.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281922, S060316G060

Specifications

Color: Light Gray
Width: 11 in
Wattage: 300
Material: Steel
Depth: 5.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 1000
Height: 9.320 in
Color: Light Gray
Wattage: 300
Depth: 5.500 in
IP/NEMA Rating: NEMA 12
Height: 9.320 in
Width: 11 in
Material: Steel
Finish: Powder Coated
BTU: 1000