SpectraCool Slim Fit Indoor AC S06, 500W 115V With RAC, Light Gray, Steel

Item #: 1097961

Cat #: S060516G060

UPC: 783510281939

to view pricing and more.
SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S06, S060516G060 item is rated for 500W 115V With RAC with a material of Steel colored Light Gray.

Overview

SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S06, S060516G060 item is rated for 500W 115V With RAC with a material of Steel colored Light Gray.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281939, S060516G060

Specifications

Color: Light Gray
Width: 11 in
Wattage: 500
Material: Steel
Height: 7.870 in
Depth: 8.100 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 1700
Color: Light Gray
Wattage: 500
Height: 7.870 in
Finish: Powder Coated
BTU: 1700
Width: 11 in
Material: Steel
Depth: 8.100 in
IP/NEMA Rating: NEMA 12