LEV RGF15-WW RENU 15A TR GFCI, WHITE

Item #: 1097989

Cat #: RGF15-WW

UPC: 078477796849

Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0WW, 15A-125V, in White

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0WW, 15A-125V, in White

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0WW, 15A-125V, in White

Also known as: 078477796849, RGF15-WW

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 20
Color: White
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 20
NEMA Configuration: 5-15R, WD-6
Material: Polycarbonate, Thermoplastic
Color: White