Photoelectric, Mounting Bracket, 12mm Clamp Style, Valox

Item #: 10980

Cat #: 871A-BP12

UPC: 662468075077

to view pricing and more.
Documents & Guides
Photoelectric, Mounting Bracket, 12 mm Clamp Style, Valox

Overview

Photoelectric, Mounting Bracket, 12 mm Clamp Style, Valox
Also known as: 662468075077, 871A-BP12

Specifications

Material: Valox
Type: Mounting Bracket, Photoelectric
Diameter: 12 mm
Material: Valox
Diameter: 12 mm
Type: Mounting Bracket, Photoelectric