Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1098078

Cat #: STP28X3MBU

UPC: 074983002672

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 3m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 3m.
Also known as: 074983002672, STP28X3MBU

Specifications

Color: Blue
Length: 3 m
Color: Blue
Length: 3 m