4' 27W T5 LED Lamp, 50K

Item #: 1098118

Cat #: KT-LED27T5HO-48GC-850-S

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SMART DRIVE LED TUBE 27W T5HO BALLAST COMPATIBLE 4FT 5000K SHATTERPROOF

Overview

SMART DRIVE LED TUBE 27W T5HO BALLAST COMPATIBLE 4FT 5000K SHATTERPROOF
Also known as: KT-LED27T5HO-48GC-850-S

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 27
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Lumens: 3400
Type: Shatterproof, Ballast Compatible (Type A)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 3400
Light Technology: LED
Material: Safety Coated Glass
Wattage: 27
Color Rendering Index (CRI): 80+
Type: Shatterproof, Ballast Compatible (Type A)
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277