REXEL logo

Hard Hat, Fiber Reinforced Shell, Natural Color

Item #: 1098231
Cat #: HDF-15NG
UPC: 879501007418
Sign In or Register to view pricing and more.
Hard Hat, Fiber Reinforced Resin Shell, Foam Backer Microfiber Liner, Color: Natural

Product Overview

Hard Hat, Fiber Reinforced Resin Shell, Foam Backer Microfiber Liner, Color: Natural
Also known as: 879501007418, HDF-15NG, Redwood rangers
Frequently Bought Together (74)
Lift Safety
HDF-15KG Hard Hat, Fiber Reinforced Shell, Matte Black
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
Lift Safety
HDF-15WG Hard Hat, Fiber Reinforced Shell, White
Lift Safety
HDF-15WG Hard Hat, Fiber Reinforced Shell, White
Lift Safety
HDC-15KG Hard Hat, Carbon Fiber Reinforced
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Klein
32500 11-in-1 Screwdriver/Nut Driver
Lift Safety
AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange
Lift Safety
AV2-10LL Safety Vest, Viz-Pro 2 - Size: Large, Yellow
Klein
70591 9-Piece Hex Key Set
DEWALT
33-725 FatMax 25' Tape Rule
Milwaukee
48-32-4006 40-Piece Shockwave Driver Bit Kit
Arlington
SG38 AC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast
Bizline
R144MTB Mushroom Head Toggle Bolt, 1/4" x 4", Zinc Plated Steel, 25/PK
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Ideal
61-501 GFI Tester
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Lift Safety
HDF-15WG Hard Hat, Fiber Reinforced Shell, White
Hubbell-Raco
2711 NM Cable Connector, 1/2", Clamp Type, Zinc Die Cast
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Ideal
45-615 Wire Stripper, 8-18 AWG
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Milwaukee
2792-20 M18™ Jobsite Radio/Charger
Klein
602-7DD Demolition Driver, 7", 5/16'' Keystone
Klein
J203-8 Long-Nose Pliers, Journeyman, 8-9/16"
Rack-A-Tiers
43242 9 Pocket Bag/Belt Combo - Size: Medium
Klein
70579 5-Piece Hex Key Set
Lift Safety
HDFM-17KG DAX CARBON FIBER FULL BRIM MATTE BLACK HAT
Klein
32557 Heavy-Duty Multi-Bit Screwdriver/Nut Driver
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Southwire
09709 9FT SJTW 16/3 POWER CORD
Lift Safety
EQT-12CFA Quest Protective Eyewear, Half Frame, Camo Frame, Amber Lens
Multiple
400CPL 4" PVC Conduit Coupling
Hubbell-Raco
2002 EMT Set Screw Connector, 1/2", Steel
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
THHN12SOLGRY500RL 12 AWG THHN Solid Copper, Gray, 500'
ABB
TH3362 Disconnect Switch, Fusible, 60A, 600VAC, 3P, NEMA 1, Heavy Duty
Klein
J1005 Journeyman™ Crimping and Cutting Tool
Hubbell-Raco
125 4" Octagon Box, 1-1/2" Deep, 1/2" Knockouts, Steel, Drawn
Hubbell-Raco
812C 4" Square Exposed Work Cover, Single Receptacle 1.62
Power-Strut
PS1100-4-AS-EG Rigid Strut Strap, 4", Steel, Electro-Galvanized
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Arlington
AS0 Anti-Short Bushing, 5/16", Non-Metallic
Bizline
R8ZSK Zip-It Anchor Kit, Metal, # 8 x 1"
Burndy
YA6CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 6 AWG
Bizline
8000R NON TOXIC DUST MASK 30
Fluke
FLK2AC/90-1000VC Voltage Detector, 90-1000V AC
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Multiple
THHN10SOLRED500RL 10 AWG THHN Solid Copper, Red, 500'
Multiple
THHN10SOLWHT500RL 10 AWG THHN Solid Copper, White, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Klein
935AB4V Electrician's Level
Multiple
THHN10SOLBLK500RL 10 AWG THHN Solid Copper, Black, 500'
Burndy
BIBD2/02 Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 2-Sided, Clear
Multiple
MCAL102SOLWG250CL 10/2 w/Ground, MC, Aluminum Armor, Solid
Fluke
T6-600 Electrical Tester, 600VAC/DC
3M
47010-WV6 FLAT TEMPLE SAFETY EYEWEAR CLEAR LENS *** Discontinued ***
Klein
53725 Armored and BX Cable Cutter
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
55485 Tradesman Pro Tool Master Backpack, 48 Pockets
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Steel City
53151-1/2-3/4 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Steel City
52C3-25 4" Square Exposed Work Cover,(1) Single Receptacle,Mud Ring
3M
1400C-RED Economy Grade Electrical Tape, Vinyl, Red, 3/4" x 66'
3M
1400C-WHITE Vinyl Electrical Tape, White, 3/4" x 60'
Bizline
R38VVW 3/8" Threaded Rod Hanger, Wood Drill, Bottom Mount
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
nVent Caddy
TSGB1624 Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs

Specifications

Type: Hard Hat
Color: Natural
Type: Hard Hat
Color: Natural

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)