REXEL logo

Hard Hat, Fiber Reinforced Shell, White

Item #: 1098232
Cat #: HDF-15WG
UPC: 879501007425
Sign In or Register to view pricing and more.
Hard Hat, Fiber Reinforced Resin Shell, Foam Backer Microfiber Liner, White

Product Overview

Hard Hat, Fiber Reinforced Resin Shell, Foam Backer Microfiber Liner, White
Also known as: 879501007425, HDF-15WG, Redwood rangers
Frequently Bought Together (74)
Lift Safety
HDF-15NG Hard Hat, Fiber Reinforced Shell, Natural Color
Lift Safety
HDF-15NG Hard Hat, Fiber Reinforced Shell, Natural Color
Lift Safety
HDF-15KG Hard Hat, Fiber Reinforced Shell, Matte Black
Lift Safety
HDC-15KG Hard Hat, Carbon Fiber Reinforced
Lift Safety
AV2-10LL Safety Vest, Viz-Pro 2 - Size: Large, Yellow
Multiple
THHN2STRBLK1000RL 2 AWG THHN Stranded Copper, Black, 1000'
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
3M
H-801R H-800 Series Hard Hat, Full Brim, White
Lift Safety
EQT-12KC Qwest Protective Half Frame - Black, Clear
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
Lift Safety
HDF-15NG Hard Hat, Fiber Reinforced Shell, Natural Color
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Ideal
30-074 Wire Connector, 18 to 12 AWG, 600V, Yellow
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
GFL-12KL Fiberwire Latex Dipped Glove - Large
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
Klein
56325 25' Fish and Glow Rod Set
3M
94617-80030T Reflective Safety Vest, Class 2 Construction, Hi-Viz, Yellow
Thomas & Betts
L-11-40-0-C Cable Tie, Intermediate, 11-1/2" Long, UV Nylon, Black, 100/PK
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Lift Safety
GHR-17YBRL Handler Glove, Grey, Large
Multiple
THHN4STRBLK2500RL 4 AWG THHN Stranded Copper, Black
Dottie
FW38 Flat Washer, 3/8", Steel
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Appleton
LR100A Conduit Body, Type LR, 1", Form 85, Aluminum
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Steel City
521711234E 4" Square Box, Welded, 2-1/8" Deep, Steel
nVent Caddy
512 Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Lift Safety
EQT-12CFC Qwest Protective Half Frame - Camo, Clear
Greenlee
DTAPKIT Drill/Tap Kit
Thomas & Betts
TC712A 3/4 INCH CONN,COMP.,EMT,STL,INSUL
Klein
D2000-9NE Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Klein
32557 Heavy-Duty Multi-Bit Screwdriver/Nut Driver
Milwaukee
2625-20 M18 Reciprocating Saw (Tool Only)
Klein
44201 Electrician's Pocket Knife
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Klein
93LDM65 Laser Distance Measurer
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Panduit
S7-50-M StrongHold Cable Tie, 7.4L (188mm), .19W
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
MISC- PROMOTIONAL REBATE ITEM
Steel City
CDOW Switch Box, Non-Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Lift Safety
GTA-17KKM Tacker Work Gloves - Size: Medium, Black
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN12STRGRY500RL 12 AWG THHN/THWN Stranded Copper, Gray, 500'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
THHN12STRBRN500RL 12 AWG THHN/THWN Stranded Copper, Brown, 500'
3M
47010-WV6 FLAT TEMPLE SAFETY EYEWEAR CLEAR LENS *** Discontinued ***
Thomas & Betts
L-8-40-9-C CABLE TIE 40LB 8 NAT NYLON 1-PC DI
Steel City
820-D Box Support, Old Work, Maximum Wall Thickness 1-1/2", Steel
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Greenlee
645-001 Pilot Drill Bit
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
CRC
02005 Plastic Safe Lubricant - 11oz Aerosol Spray Can
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Klein
85078 8-Piece Screwdriver Set
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
3M
130C-1-1/2X30FT Linerless Rubber Splicing Tape, 1-1/2" x 30'
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black

Specifications

Type: Hard Hat
Color: White
Type: Hard Hat
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)