Ch Meter Center

Item #: 1098278

Cat #: CMBE3242B200BS

UPC: 782114848906

Sign In or Register to view pricing and more.
Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 200 Amp,22 Kaic, 32/42 Distribution, 4 Jaws, Main Breaker Included Csr2200 , Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 200 Amp,22 Kaic, 32/42 Distribution, 4 Jaws, Main Breaker Included Csr2200 , Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:CMBE3242B200BS Eaton Meter Breaker EUSERC , Type CH , All-in-ones, For Type CH breakers, CSR2200N main breaker, Distribution section, 200A, Single-phase, 120/240V

Also known as: 782114848906, CMBE3242B200BS

Specifications

Spaces: 32
Material: Copper
Jaws: 4
Depth: 7 in
Width: 15 in
Sockets: 1
Length: 49.200 in
IP/NEMA Rating: NEMA 3R
Spaces: 32
Jaws: 4
Width: 15 in
Length: 49.200 in
Material: Copper
Depth: 7 in
Sockets: 1
IP/NEMA Rating: NEMA 3R