REXEL logo

RELAY 3CO QC PINS 10A@240V 12VDC COIL FL *** Discontinued ***

Item #: 1098675
Cat #: 8501KFDR13V51
UPC: 785901984436
Sign In or Register to view pricing and more.
RELAY 3CO QC PINS 10A@240V 12VDC COIL FL *** Discontinued ***

Product Overview

RELAY 3CO QC PINS 10A@240V 12VDC COIL FL *** Discontinued ***
Also known as: 785901984436, 8501KFDR13V51

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)