1
more

Cable Tie, Metal Barb, 21.2L (538mm), Li, 100/PK
Item #: 1098727
Cat #: BT6LH-C0
UPC: 074983412839
to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 21.2 (538mm) length, weather resistant nylon 6.6, black, 100/PK
Overview
Dome-Top® barb ty cable tie, light-heavy cross section, 21.2 (538mm) length, weather resistant nylon 6.6, black, 100/PK
Also known as: 074983412839, BT6LH-C0
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 21.200 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 21.200 in |
| Size: | Light-Heavy |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |