8W T8 LED, 24", 1250L, 4000K, Medium Bi-Pin Base, 120-277V

Item #: 1098732

Cat #: S9948

UPC: 045923099489

to view pricing and more.
Documents & Guides
8 Watt T8 LED, 24 inch, 1250 Lumen, 4000K, 82CRI, Medium Bi-Pin Base, 120-277 Volt, 50000 Average Rated Hours, Non-Dimmable

Overview

8 Watt T8 LED, 24 inch, 1250 Lumen, 4000K, 82CRI, Medium Bi-Pin Base, 120-277 Volt, 50000 Average Rated Hours, Non-Dimmable
Also known as: 045923099489, S9948

Specifications

Lumens: 1250
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1250
Color Rendering Index (CRI): 82
Wattage: 8
Dimmable: No
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)