Contactor, Reversing, 23A, 3P, 110/120VAC, Coil, 1NO/NC

Item #: 109887

Cat #: 104-C23UD22

UPC: 611320146301

to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 23 Amp, 3-pole, 110/120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Reversing Contactor, IEC Standard, 23 Amp, 3-pole, 110/120 Volt AC Coil, Load Side Lugs, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads. Catalog item 104-C23UD22 from Rockwell Automation® is a 23 A, 110 V 50 Hz / 120 V 60 Hz IEC reversing contactor. It has one normally open and three normally closed contacts. And it has a load side coil termination, screw terminals, and motor load.

Also known as: 611320146301, 104-C23UD22

Specifications

Volts AC Control: 110/120
Poles: 3
Amps: 23
Type: Reversing Contactor
Standards: Build America Buy America Compliant
Volts AC Control: 110/120
Amps: 23
Standards: Build America Buy America Compliant
Poles: 3
Type: Reversing Contactor