Transformer, Snap Together, 80VA, 230/240V-120VAC, 150-153 Softstarter

Item #: 1098891

Cat #: 1497-AD80

UPC: 889508036373

to view pricing and more.
Documents & Guides
Transformer, Snap Together, 80 VA, 230/240 Primary - 120 Volt AC Secondary, for 150/152/153 Softstarter

Overview

Transformer, Snap Together, 80 VA, 230/240 Primary - 120 Volt AC Secondary, for 150/152/153 Softstarter
Also known as: 889508036373, 1497-AD80

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 80
Secondary Voltage: 120
Primary Voltage: 230, 240
Type: Industrial Control, Transformer
Volt Amps: 80
Primary Voltage: 230, 240
Phase: 1
Secondary Voltage: 120