RS-485, 24 AWG, 1-Pair, Overall Shield, CMR, 500'

Item #: 109890

Cat #: 9841-060-500

UPC:

to view pricing and more.
Documents & Guides
One 24 AWG pair stranded (7x32) tinned copper conductors, polyethylene insulation, twisted pairs, overall Beldfoil (100% coverage) + tinned copper braid shield (90% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.

Overview

One 24 AWG pair stranded (7x32) tinned copper conductors, polyethylene insulation, twisted pairs, overall Beldfoil (100% coverage) + tinned copper braid shield (90% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.
Also known as: 9841-060-500

Specifications

Gauge: 24 AWG
Color: Chrome
Material: Copper
Conductors: 1 Pair
Jacket: Riser
Shielding: Shielded
Gauge: 24 AWG
Material: Copper
Jacket: Riser
Color: Chrome
Conductors: 1 Pair
Shielding: Shielded