Breaker, Motor Protection, 4.0A, D Frame, 3P, High Magnetic

Item #: 1098959

Cat #: 140M-D8V-B40

UPC: 887172883330

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 4.0 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 887172883330, 140M-D8V-B40

Specifications

Poles: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Amps Range: 2.500 - 4
Poles: 3
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Amps Range: 2.500 - 4
Amps: 4
Mounting: DIN Rail
Family / Style: 140M