9W A19 LED Lamp, 50K

Item #: 1098978

Cat #: LED9A19DIMO850URP4

UPC: 046135780400

to view pricing and more.
Documents & Guides
LED Lamp, A19, 9 Watt, 800 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 60W Incandescent, 4 per SKU, 24 per Case *Sylvania Product Code 78040* *Sylvania Part # 78040*

Overview

LED Lamp, A19, 9 Watt, 800 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 60W Incandescent, 4 per SKU, 24 per Case *Sylvania Product Code 78040* *Sylvania Part # 78040*

Rated up to 15,000 hours at 70% lumen maintenance, SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135780400, LED9A19DIMO850URP4

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED