12W A19 LED Lamp, 50K

Item #: 1098980

Cat #: LED12A19DIMO850URP4

UPC: 046135744297

to view pricing and more.
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 4 per SKU, Standard Case Qty: 24 *Sylvania Part # 74429*

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 4 per SKU, Standard Case Qty: 24 *Sylvania Part # 74429*

SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135744297, LED12A19DIMO850URP4

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120
Color: Frosted
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes