
to view pricing and more.
Documents & Guides
APP MLLEDS25J5BU MLED LP 2K L
Overview
APP MLLEDS25J5BU MLED LP 2K L
The Appleton™ Mercmaster™ LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.
Also known as: 781381047135, MLLEDS25J5BU
Specifications
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Stanchion |
| Lumens: | 3000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 3000 |
| Volts AC Range: | 120 - 277 |
| Mounting: | Stanchion |
| Light Technology: | LED |