Fuse Holder Terminal Block, Type: M 4/8.SFT

Item #: 1099145

Cat #: 1SNA115662R2200

UPC: 662019957494

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFT. Color: Gray. 600V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. ***Equipped with (2) test sockets***

Overview

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFT. Color: Gray. 600V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. ***Equipped with (2) test sockets***
Also known as: 662019957494, 1SNA115662R2200

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Amps: 6.300
Type: Fuse Holder, Compression Clamp, Fuse Block
Gauge: 12 AWG
Family / Style: Entrelec
Mounting: DIN Rail
Color: Gray
Amps: 6.300