Contactor, IEC, 96A, 250V AC/DC Coil, 460VAC, 3P, 1NO Auxiliary Contact

Item #: 1099148

Cat #: CL10E311MN

UPC: 425095133769

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 96 Amp, 220-250 Volt AC/DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 96 Amp, 220-250 Volt AC/DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact
Also known as: 425095133769, CL10E311MN

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 96
Mounting: Surface
Phase: 1
Volts AC: 460
Volts DC Control: 220/250
Family / Style: C 2000
Volts AC Control: 220/250
Poles: 3
Amps: 96
Phase: 1
Volts DC Control: 220/250
Volts AC Control: 220/250
Type: Contactor, IEC
Mounting: Surface
Volts AC: 460
Family / Style: C 2000