Switch, 3-Way, Satin Color, 15A

Item #: 109916
Cat #: SC-3PS-SW
UPC: 027557475501
Sign In or Register to view pricing and more.
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Snow

Overview

Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Snow
Claro Switch, Satin Finish, 3-way, 120V/15A in snow, Magnetic Low Voltage Lighting
Also known as: 027557475501, SC-3PS-SW

Specifications

Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decora
Color: Snow
Mounting: Device
Volts AC: 120, 277
Amps: 15
Family / Style: Diva
Type: 3-Way, Grounding, Residential Grade, Rocker Switch, Decora
Mounting: Device
Amps: 15
Color: Snow
Volts AC: 120, 277
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)