CONTACTOR,DEFINITE

Item #: 109929

Cat #: 400-DP30NF4

UPC: 611320349894

to view pricing and more.
Documents & Guides
AB 400-DP30NF4 CONTACTOR,DEFINITE

Overview

AB 400-DP30NF4 CONTACTOR,DEFINITE
Also known as: 611320349894, 400-DP30NF4

Specifications

Volts AC Control: 277
Family / Style: 400
Amps: 30
Poles: 4
Volts AC: 600
Type: Contactors
Volts AC Control: 277
Amps: 30
Volts AC: 600
Family / Style: 400
Poles: 4
Type: Contactors