Servo Motor, 480VAC, 165mm Size, 3 Magnet Stacks, D Winding, 3000 RPM

Item #: 1099364

Cat #: VPS-B1653D-PJ12DF

UPC: 885630517155

to view pricing and more.
Servo Motor - Stainless Steel, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 3 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Overview

Servo Motor - Stainless Steel, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 3 Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 885630517155, VPS-B1653D-PJ12DF

Specifications

Type: Food Grade, Servo Motor, Low Inertia
Volts AC: 480
Size: 165 mm
Material: Stainless Steel
RPM: 3000
Type: Food Grade, Servo Motor, Low Inertia
Size: 165 mm
RPM: 3000
Volts AC: 480
Material: Stainless Steel