ALB VPL-B0632T-PK12AA KINETIX

Item #: 1099387

Cat #: VPL-B0632T-PK12AA

UPC: 885630832272

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 63mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 63mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 885630832272, VPL-B0632T-PK12AA

Specifications

Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product