Breaker, 15A, 1P, 277VAC

Item #: 10994

Cat #: 1489-A1D150

UPC: 781180896132

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, Trip Curve D, 15 Amp, 277 VAC

Overview

Circuit Breaker, 1-Pole, Trip Curve D, 15 Amp, 277 VAC
Also known as: 781180896132, 1489-A1D150

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1
Type: Trip Curve D
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA