I/O Module, EtherNet/IP, Safety ArmorBlock, 8 Inputs, 4 Solid State Bi-Polar Outputs

Item #: 1099544

Cat #: 1732ES-IB8XOBV4

UPC: 889508136110

to view pricing and more.
Documents & Guides
I/O Module, EtherNet/IP, Safety ArmorBlock, 8 Inputs, 4 Solid State Bi-Polar Outputs, IP67 *** Rockwell Automation Preferred Product ***

Overview

I/O Module, EtherNet/IP, Safety ArmorBlock, 8 Inputs, 4 Solid State Bi-Polar Outputs, IP67 *** Rockwell Automation Preferred Product ***

Our Bulletin 1732D and 1732E ArmorBlock® I/O modules provide low-cost, hardened, I/O suitable for on-machine use. You can mount these modules on a machine close to the sensors and actuators to provide shorter cable runs for automotive, material handling, and high-speed packaging applications. These modules are available for DeviceNet® and EtherNet/IP™ networks and are suitable for use in welding applications and end-of-arm robot applications.

Also known as: 889508136110, 1732ES-IB8XOBV4

Specifications

Type: Safety, I/O Module
Family / Style: 1732
Special Program: Rockwell Automation Preferred Product
Type: Safety, I/O Module
Special Program: Rockwell Automation Preferred Product
Family / Style: 1732