A-B 20G11NC022AA0NNNNN PowerFlex 75

Item #: 1099782

Cat #: 20G11NC022AA0NNNNN

UPC: 884951037496

to view pricing and more.
ALB 20G11NC022AA0NNNNN POWERF

Overview

ALB 20G11NC022AA0NNNNN POWERF
Also known as: 884951037496, 20G11NC022AA0NNNNN

Specifications

Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Wattage: 11 kW, 7.500
Amps: 22
Volts AC: 400
Size: 2
Phase: 3
IP/NEMA Rating: NEMA 1, IP20
Amps: 22
Size: 2
Mounting: Surface
Wattage: 11 kW, 7.500
Volts AC: 400