RP1 BREAKER KIT 3PH 240V 65KA JXD23B400

Item #: 1099879

Cat #: MBKJD32400A

UPC: 887621791834

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 3PH 240V 65KA JXD23B400

Overview

RP1 BREAKER KIT 3PH 240V 65KA JXD23B400
Also known as: 887621791834, MBKJD32400A

Specifications

Poles: 3
Amps: 400
Volts AC: 240
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 240
Amps: 400
Interrupt Rating AC: 35 kA