This product has been discontinued.

Smoke Alarm, Hard Wired, Ionization, 120V AC, Non-Metallic, White
Item #: 109995
Cat #: 1279-9999
UPC: 047871055609
to view pricing and more.
Documents & Guides
Hardwired Smoke Detector, Ionization Sensor, 120V AC Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations.***10 Yr. Warranty*** For use with Kidde RM-SM-DC Unit
Overview
Hardwired Smoke Detector, Ionization Sensor, 120V AC Operated, Size: 5.75" Diameter, 1.25" Depth, Color: White. For use with Single or Multiple Stations.***10 Yr. Warranty*** For use with Kidde RM-SM-DC Unit
The Kidde Wireless AC Powered Smoke Alarm makes it easy to expand the coverage of a current interconnected system. Simply replace one interconnected smoke alarm with the Kidde Wireless AC powered alarm. Kidde Wireless Battery Powered Smoke Alarms can be installed in additional rooms that need extra protection. This AC powered alarm bridges a home’s current interconnected system to the newly installed alarms, so that when one alarm is triggered, all alarms will sound.
Also known as: 047871055609, 1279-9999, Signal coctactor
Specifications
| Diameter: | 5 3/4 in |
| Volts AC: | 120 |
| Mounting: | Surface |
| Depth: | 1 1/4 in |
| Color: | White |
| Diameter: | 5 3/4 in |
| Mounting: | Surface |
| Color: | White |
| Volts AC: | 120 |
| Depth: | 1 1/4 in |