LED Flushmount, 22 Watt, 1700 Lumen, 4000K, 120-277V

Item #: 1099955

Cat #: 54437241

UPC: 849489001265

to view pricing and more.
Documents & Guides
LED Flushmount Fixture, 22 Watt, 1700 Lumen, 4000K, 120-277 Volt, Part #FM-16-22-840-MV-N-B

Overview

LED Flushmount Fixture, 22 Watt, 1700 Lumen, 4000K, 120-277 Volt, Part #FM-16-22-840-MV-N-B
Also known as: 849489001265, 54437241

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 16 in
Type: Ceiling Fixture
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Type: Ceiling Fixture
Dimmable: No
Diameter: 16 in
Light Technology: LED