BLM CEM3154T 1.5HP 1755RPM 3P

Item #: 1099979

Cat #: CEM3154T

UPC: 781568603574

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM3154T 1.5HP 1755RPM 3P

Overview

BLM CEM3154T 1.5HP 1755RPM 3P
Also known as: 781568603574, CEM3154T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.400
Phase: 3
Amps: 4.400
Horsepower: 1.500